Beli refractometer atago di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Atago RefractometerDeskripsi:Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.atribut:
- Accuracy (%): ±0.2
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- Atago Refractometer Pal AlphaDeskripsi:Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)atribut:
- Measurement Range Brix (%): 0.0 to 85.0
- Brix Resolution: 0.001
- Measurement Accuracy Brix (%): ±0.2
- Ambient Temperature (°C): 10 to 40
- Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
- Dimensions (WxDxH) (mm): 55x31x109
- International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
- Measurement Time: 3 Seconds
- Power Supply: 2xAAA Batteries
- Sample Volume (ml): 0.3
- Temperature Brix Resolution (°C): 0.1
- Temperature Compensation Range (°C): 10 to 100
- Temperature Measurement Accuracy for Brix (°C): ±1
- Temperature Measurement Range Brix (°C): 10.0 to 100
- Atago Automatic Digital Refractometeratribut:
- Accuracy, Brix (%): ±0.03
- Accuracy, Refractive index (nD): ±0.000040
- Dimensions (cm): 37x26x14
- Output: Printer (for ATAGO digital printers); Computer -USB
- Range, Brix: 0.00 to 100.00%
- Range, Refractive Index (nD): 1.324200 to 1.580000
- Resolution, Brix: 0.01%
- Resolution, Refractive index (nD): 0.000001
- Resolution, Temperature (°C): 0.01
- Temperature Control Range (°C): 5.00 to 75.00
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Atago Honey RefractometerDeskripsi:This dual-scale hand-held refractometer measures both the water content and Brix of honey. This model has an automatic temperature compensation and water resistant function.atribut:
- Accuracy (%): Honey moisture = ±0.2; Brix = ±0.2
- Minimum Scale (%): Honey moisture = 0.2; Brix = 0.2
- Range (%): Honey moisture = 12.0 to 30.0; Brix = 58.0 to 90.0
- Atago Digital RefractometerDeskripsi:It is suitable for various samples up to Brix 60% including jams, concentrated juices and lubricant.The unit is programmed with the user-scale feature which allows to input the coefficient to display the concentrations direcly. Also, it is equipped with ELI function for the accurate measurements with confidence even at outside.atribut:
- Dimensions (cm): 17x9x4
- Power Supply: 006P dry battery (9V)
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof FunctionDeskripsi:This is a heat resistant model. Samples that have been boiled down, such as sauces, tsukudani, and broth, can be measured as they are. Adopts reinforced prism.- Life span varies depending on sample, temperature, and usage environment.atribut:
- Outer Dimensions (mm): 33x33x168
- Waterproof Protection Grade: JIS-C0920 class 5 jet-proof IEC standard 529 IP65 (excluding eyepiece)
- Minimum Scale (%): Brix 0.5
- Measuring Accuracy (%): Brix ±0.5 (repeatability: ±0.25) Automatic temperature compensation
- Custom Alcohol checkerDeskripsi:Clean because it only blows on a small and compact alcohol checker sensor If it exceeds 0.16mg / L, an alarm sounds to warn you. With a backlight that is easy to see even in the dark.For simple drinking level checkThis product is not a product for judging whether or not you can drive after drinking. Never judge whether or not the product can be operated based only on the measurement results of this product.atribut:
- Accuracy: ± 0.1 (at 0.16 mg/L)
- Alarm: (Setting level) 0.16
- Calibration: Impossible
- Dimensions (H x W x D) (mm): About W103 x H37 x D20
- Included Accessories: Instruction manual
- Mass (g): Approximately 50 (including batteries)
- Measuring Range (mg/L): 0.05~1.00
- Measuring Time (s): About 8
- Operating Temperature/Humidity Range: 0 to + 40 ° C, 80% RH or less (no condensation)
- Power Supply: 2 x AAA batteries
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution (mg/L): 0.01
- Warming up time: About 30 seconds
- Extech Battery Coolant Refractometeratribut:
- Input Power: 0
- Netto Weight (kg): 0.2
- Manufacturing Number: RF41
- Dimension Unit (cm): 16.5x3.8x3.8
- Type: Battery Coolant
- Insize Portable Refractometeratribut:
- Type: Coolant
- Length (mm): 160
- Features: Suitable for Water Based Coolant
- Function: Quickly measure the concentration of the coolant
- Resolution: 0.002
- Range: 0% to 32%
- Atago Coolant RefractometerDeskripsi:This can be used for measuring the concentration and freezing temperature of ethylene glycol and propylene glycol.
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Bellingham + Stanley Optical Refractometer Abbe 5Deskripsi:The Abbe 5 is an affordable refractometer ideally suited for use where a wide measurement range of Refractive Index is required, such as in smaller contract laboratories or applications where sample throughput is relatively low. The instrument is also perfect for practical demonstrations and experiments in chemistry and physics laboratories of schools, colleges and universities.The Abbe 5 features both Refractive Index and Brix scales, with the prism temperature monitored electronically and displayed on the clear digital display. Connections for a waterbath provide optional prism temperature control, facilitating accurate readings to 4 decimal places RI (1 decimal Brix). Dispersion measurements of solids materials such as glass, contact lenses and fibre optics may be made in accordance with standard practice. Abbe 5 refractometers may be used in either transmission mode, where light passes through the illuminating upper prism through the sample or reflective mode, where light is reflected from beneath the sample and "bounces off" the lower prism/sample interface; the latter being especially useful for measuring samples of high optical density such as rubber, polymers and the suchlike.The Abbe 5 refractometer is supplied with a glass calibration plate, contact liquid, and instruction manual and is packed in a hard flight case for easy transportation and storage.atribut:
- Ambient Temperature (°C): 5 to 40
- Battery Life (month): Approx. 12 (continual use)
- Operating Temperature (°C): 5 to 70
- Power Supply (Temperature): Battery (1 x 1.5V AA alkaline)
- Refractive Index / Sugar Scale (°Brix): 1.30 to 1.70 / 0 to 95
- Resolution Refractive Index: 0.0005
- Resolution Sugar (°Brix): 0.1
- Temperature Resolution (°C): 0.1
- Atago Salinity RefractometerDeskripsi:This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
- Atago Coolant Checker Battery (Alat Uji Cairan Pendingin Baterai)Deskripsi:This refractometer has an exclusive scale for measuring specific gravity of battery fluid and forchecking the freezing temperature of ethylene glycol and propylene glycol which are used as antifreeze mixture in automobiles, thermal catalyst for solar power systems and other industrial applications.atribut:
-
Minimum Scale:
E.G. = 5°C, P.G. = 5°C; 0.01 -
Range:
; E.G. = 0 to -50°C; P.G. = 0 to -50°C; ; 1.150 to 1.300
-
Minimum Scale:
Daftar Harga refractometer atago Terbaru October 2026
| Atago Refractometer | Rp7.999.900 |
| Atago Handheld Refractometer | Rp2.499.900 |
| Atago Refractometer Pal Alpha | Rp7.899.900 |
| Atago Automatic Digital Refractometer | Rp169.999.900 |
| Atago Digital Handheld Pocket Refractometer | Rp13.999.900 |
| Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function | Rp3.699.900 |
| Atago Honey Refractometer | Rp3.999.900 |
| Atago Digital Refractometer | Rp11.999.900 |
| Hanna Instruments Digital Refractometer | Rp12.999.900 |
| Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof Function | Rp4.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





































































































































































/jwP111920716-1.jpg)
/P102947748-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)